Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Sport Plus S3 FLEXITEC® safety shoe

SHOES SPORT PLUS ESD S3 W10 BLACK 48

Art.-no. M418126048

EAN 4251402787419

Price for selected packaging unit
WÜRTH MODYF Sport Plus S3 FLEXITEC® safety shoe

Art.-no. M418126048

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, modern and casual safety shoes with our patented FLEXITEC® technology for maximum walking comfort.
  • Breathable full-grain leather, textile inserts, additional laces

  • Fabric lining, pull-on strap made of high-quality microfibre

  • Plastic toe cap, textile anti-perforation protection

  • Non-slip SRC PU outsole, comfort widths 10–12

  • FLEXITEC® technology, DGUV 112-191(BGR 191), ESD

  • Approx. 680 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

48

Shoe size EU

48

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, ESD, DGUV 112-191

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

13

Shoe size US

14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information