WÜRTH MODYF Star Cotton Plus jacket
JACKET STAR CP BLACK XL
Art.-no. M401396003
EAN 4251792855583
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, cotton-rich jacket with practical pockets
- Scratch-free clothing with hook-and-loop fasteners and front zip by YKK
- 2 outer pockets, chest pocket, pen pocket, inner pocket
- Ergonomic cut on the sleeves with adjustable cuffs, stand-up collar
Product information
Datasheets(X)
Colour | Black |
Size | XL |
Size FR/ES/PT/BE | XL |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |