WÜRTH MODYF Stretch X BOA S3S ESD safety shoe
SHOES STRETCH X BOA S3S ESD W11 BLACK 39
Art.-no. M418216039
EAN 4255722935833
Register now and access more than 125,000 products
- Water-repellent microfibre and textile, CORDURA® stretch material, BOA technology, abrasion protection in the toe area - SC
- Textile lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- SR PU outer sole, width 11, comfort insole, 3-width system
- DGUV 112-191/ÖNORM Z1259, ESD, EN ISO 20345:2022, made in Europe
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Water repellent microfiber |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , HI , CI , HRO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, HI, CI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 39 |
Shoe size UK | 5.5 |
Shoe size US | 6 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!