WÜRTH MODYF Stretch X O2 ESD occupational shoe
SHOES STRETCH X O2 ESD BLACK 37
Art.-no. M427038037
EAN 4255786511653
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ultra-comfortable O2 occupational shoe. The shaft construction in the bend area provides optimum bending behaviour when walking and kneeling. Suitable for ESD..
- Microfibre, CORDURA stretch material, fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
- PU outer sole SR FO, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20347:2022+A1:2024, made in Europe
Product information
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Microfibre |
Safety category | O2 |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Shoe size EU | 37 |
Shoe size UK | 4 |
Shoe size US | 5 |