WÜRTH MODYF Stretch X S1PS ESD safety shoe
SHOES STRETCH X S1PS ESD W11 GREY/BLK 36
Art.-no. M416235036
EAN 4255722943975
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ultra-comfy S1PS safety shoe with ESD. The shank construction in the bend area provides optimum bending behaviour when walking and when working in kneeling positions.
- Microfibre and fabric CORDURA stretch material, SC abrasion protection in the toe area
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- PU outer sole SR, width 11, comfort insole 3-width system
- DGUV 112-191/ÖNORM Z1259, ESD, metal-free, EN ISO 20345:2022, Made in Europe
Product information
Datasheets(X)
Colour | Grey, Black |
Size | 36 |
Material of shoes upper | Microfibre with textile insert |
Safety category | S1PS |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 36 |
Shoe size UK | 3 |
Shoe size US | 3.5 |