WÜRTH MODYF Stretch X S3S safety shoe
SHOES STRETCH X S3S W11 GREY/BLACK 41
Art.-no. M418225041
EAN 4255722940721
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ultra-comfy S3S safety shoe. The innovative shaft construction in the bending area provides optimum bending behaviour when walking and when working in kneeling positions.
- Water-repellent microfibre and fabric, CORDURA® stretch material, SC abrasion protection in the toe area
- Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- SR FO PU outer sole, width 11, comfort insole 3-width system
- DGUV 112-191/ÖNORM Z1259, metal-free, EN ISO 20345:2022, made in Europe
Product information
Datasheets(X)
Colour | Grey, Black |
Size | 41 |
Material of shoes upper | Water repellent microfiber |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 41 |
Shoe size UK | 7.5 |
Shoe size US | 8 |