WÜRTH MODYF Stretch X denim shorts
SHORTS JEANS STRETCH BLUE 44
Art.-no. M413120421
EAN 4251402744269
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The innovative stretch fabric of these shorts ensures comfort, and various pockets offer plenty of storage
- Made from durable, elasticated fabric
- Five outer pockets, folding rule pocket and mobile phone pocket
- Durable YKK zip
Product information
Datasheets(X)
Colour | Blue |
Size | 44 |
Material | 98,5% cotton, 1,5% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 38 |
Confection size UK | 30 |