Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF TEMPER Hoodie

HOODIE TEMPER GREY 3XL

Art.-no. M650411005

EAN 4255833767248

Price for selected packaging unit
WÜRTH MODYF TEMPER Hoodie

Art.-no. M650411005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable oversized hoodie with a roomy kangaroo pocket for work and everyday wear.
• Modern oversized hoodie with a comfortable fit
• Elastic ribstop cuffs and hem
• Hood with drawstring
• Smart 3-pocket design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

3XL

Size FR/ES/PT/BE

3XL

Material

55% cotton, 45% polyester

Fabric weight per m2

300 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size DE/NL

3XL

Confection size IT

3XL

Confection size UK

3XL

Confection size US

3XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information