WÜRTH MODYF X-FINITY women's T-shirt
T-SHIRT LADY X-FINITY RUBY RED 3XL
Art.-no. M446946005
EAN 4251926387027
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Soft, comfortable women's T-shirt with embossed logo and a comfortable women's fit
- Soft, comfortable cotton-rich fabric with recycled polyester
- Embossed X-Finity logo on the front
- Women's neckline
Product information
Datasheets(X)
Colour | Ruby red |
Size | 3XL |
Size FR/ES/PT/BE | 3XL |
Material | 60% cotton, 40% recycled polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |