Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF X-FINITY women's sweat jacket

SWEAT JKT X-FINITY LADY NAVY L

Art.-no. M550124002

EAN 4251926386754

Price for selected packaging unit
WÜRTH MODYF X-FINITY women's sweat jacket

Art.-no. M550124002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable women's sweat jacket with a casual design and embossed logo
  • Recycled polyester content

  • Embossed Würth MODYF X-Finity logo

  • Smoother surface thanks to enzyme wash

  • Two side pockets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

L

Material

65% cotton, 35% recycled polyester

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Size FR/ES/PT/BE

L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information