Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF fluorescent high-visibility pilot jacket

BOMBER JKT HIVIS FLUO YELLOW/ANTHRA 5XL

Art.-no. M409430007

EAN 4251761460770

Price for selected packaging unit
WÜRTH MODYF fluorescent high-visibility pilot jacket

Art.-no. M409430007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and lined high-visibility pilot jacket with reflective strips that guarantee visibility at work
  • Warm padded pilot jacket, watertight, breathable, windproof

  • 2 outer pockets, 1 Napoleon pocket, 1 inside pocket

  • Reflective strips, extra zip for finishing

  • Hood can be rolled up inside the collar

  • Cuffs with wind trap, elastic hem

  • EN 20471 class 3, except size XS class 2, EN343 class 4/1, EN 14058 class 3/3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow, Anthracite

Size

5XL

Size FR/ES/PT/BE

5XL

Material

100% Oxford polyester with PU coating

Fabric weight per m2

205 g

Standards

ISO 20471, EN 20471, EN 343, EN 14058

Padding

100% polyester

Padding weight per m²

180 g

Washable at

40°C

Care instruction

Do not dry clean, Do not dry in drum dryer, Do not iron, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information