WÜRTH MODYF fluorescent high-visibility trousers, class 2
PANTS HIVIS FLUO YELLOW/ANTHRACITE 25
Art.-no. M410111403
EAN 4251761461968
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Trousers in a modern design with reflective inserts for maximum comfort
- 5 outer pockets, pen pocket, folding rule pocket and mobile phone pocket
- Reflective strips in a fashionable design
- Elasticated waistband, ergonomic cut in knee area
- ID card holder
- Knee pockets, certified in accordance with EN 14404
- EN ISO 20471 class 2
Product information
Datasheets(X)
Colour | Yellow, Anthracite |
Size | 25 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 230 g |
Standards | ISO 20471, EN 20471, EN 14404 |
ISO | 20471 |
EN standard | 20471, 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 46C |
Confection size UK | 36S |