WÜRTH MODYF leather belt
BELT LEATHER BROWN 120CM
Art.-no. M437331120
EAN 4251402773436
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality belt made of real leather. It completes every outfit perfectly.
- Real leather belt
- Oxidised silver clasp
- Width 4 cm
Product information
Datasheets(X)
Colour | Brown |
Length | 120 cm |
Width | 4 cm |
Material | Full leather |