WÜRTH MODYF long-sleeved work polo shirt
POLO LS JOB+ NAVY S
Art.-no. M450239000
EAN 4251012137352
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Dark blue |
Size | S |
Size FR/ES/PT/BE | S |
Material | 100% Piqué cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |