Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF semi-orthopaedic insoles

SEMI ORTHOPEDIC INLAY SOLE LOW 38

Art.-no. M437390038

EAN 4251692849910

Price for selected packaging unit
WÜRTH MODYF semi-orthopaedic insoles

Art.-no. M437390038

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The orthopaedic insoles are available in three designs; each design is very comfortable and is also suitable for ESD shoes.
  • Maximum comfort

  • 2 mm EVA material laminated with conductive textile cover

  • Appealing design

  • Suitable for ESD safety shoes

  • Certified according to DGUV 112-191 and Austrian standard Ö-Norm Z 1259

  • Available in 3 forms: Pad below average (green colour), pad average (blue colour), pad above average (red colour)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Size

38

Washable at

Handwash

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Form of longitudinal arch support of a sole

Low

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information