WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head
WÜTOX CS steel zinc plated FT countersunk TX
SCR-CS-WO-TX20-(A2K)-3,5X40/35
Art.-no. 0176203540
EAN 4065746404044
Register now and access more than 125,000 products
Power transmission through TX drive
Good power transmission through star drive
Low splitting effect in edge area
The wood is less likely to split due to the ring all around the tip
90° countersunk head
For neatly countersinking the head into furniture or metal fittings
Rapid bite
Clean threads down to the tip
- Do not use the screw in applications with direct exposure to the elements or in wet rooms with atmospheres containing chlorine gas.
- WÜTOX screws are optimised for use in wood and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.
Datasheets(X)
For steel-to-wood connections designed for pull-out loads
The full thread starts immediately below the head and is designed for pull-out loads, e.g. fitting-to-wood or sheet material-to-wood connections. The maximised thread length increases the screw's pull-out strength.
For applications in utilisation class 1 and 2 (from diameter > 4 mm)
- High-quality surface protection, zinc, blue passivated, chromium(VI)-free, up to dia. 4 mm A2K 5 µm, from dia. 4.5 mm A3K 8 µm layer thickness
- Suitable for use in utilisation class 1 (interior) and from diameter > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08.
- For screws from diameter 4.5 mm with a zinc layer thickness of 8 µm and Cr(III) passivation, the requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D).
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 40 mm |
Head type | Countersunk head |
Head diameter (dh) | 6.8 mm |
Head height (k) | 3.6 mm |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Thread length (lg) | 35.0 mm |
Core diameter | 2.2 mm |
Shape of tip | Tip with ring thread |
Angle of the tip | 34 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Min./max. screw-in angle | 45-90 Degree |
Product weight (per item) | 1.622 g |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL |
Area of application | Universal, Furniture, Cabinet, Fitting |
Suitable machines | Würth BS 12-A Power |
Screw requiring approval | No |
EN standard | 14592 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
