WÜTOX countersunk head partial thread TX Wood screw
SCR-CSMP-WO-RT-TX20-(A2K)-3,5X30/17
Art.-no. 0176013530
EAN 4058794202496
Register now and access more than 125,000 products
Coarse thread
- Less over-turning of the screw in some wood materials
- Faster screw fitting than with single-start thread; time savings of up to 20%
- The special plastic non-friction coating also minimises the screw-in torque
Screw tip
- Sharp tip with additional milling ribs
- Accurate and safe contact, including for wood laminate panels
- Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges
Milled pocket head
- For clean sinking into wood
- Suitable for wood and metal fittings
End mill
- The end mill, or friction part, releases the shaft, thereby reducing the screw-in torque, and ensures a faster and more energy-efficient screw fit
- End mill from diameter 5 mm/L ≥ 70 mm
- Protects the screw-in tools and extends the battery life
TX drive
- No wobbling, optimum centring and longer service life
- From 3.5 mm to 5 mm diameter, only one bit (TX 20) required
Surface
- Zinc-plated, blue passivated
- Higher layer thickness from diameter 4 x20 mm, min. 8 μm (A3K)
- Chrome-VI free
Packaging
- New red-white-red Orsy shelf-compatible packaging
- For easier removal of screws, can be opened from front and side
Proof of performance
- Construction product with CE marking
- Static values according to EN 14592 with declaration of performance
- Verified quality, statically calculable
- W marking on the screw head for easier identification
Screws are not suitable for applications directly exposed to the elements or applications in damp rooms or in an atmosphere containing chlorine gas. If used in plastic anchors, this may cause a reduction in the load-bearing capacity.
Datasheets(X)
Nominal diameter (d) | 3.5 mm |
Length (l) | 30 mm |
Thread length (lg) | 17 mm |
Head type | Countersunk milling pocket head |
Head diameter (dh) | 6.8 mm |
Head height (k) | 3 mm |
Internal drive | TX20 |
Core diameter | 2.25 mm |
Material | Carbon steel |
Surface | Zinc plated |
Screw requiring approval | No |
RoHS-compliant | Yes |