Welcome to Würth Slowakia For trade customers only

Wall cabinet Basic

Wall cabinet W-BASIC
WLBOX-ELVEH-BASIC-22KW-TYPE 1-CABLE

Art.-no. 0510650603

EAN 4062856382262

Price for selected packaging unit
Wall cabinet Basic

Art.-no. 0510650603

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern charging station for electric cars in a practical stainless steel design
  • Stainless steel design, resistant to mechanical damage

  • Type B residual current device

  • Current can be adjusted using controls and LED display, 6–32 A

  • Charging status indication via RGB LED

  • When using two wall cabinets, the output can be reduced by half

  • Free access to charging

  • Thermal monitoring of switching elements and plugs

  • Automatic testing of electrical components and correct connection of ground and neutral wires before charging
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V

Power output

22 kW

Charging current

32 A

Socket type

Type 1

Other standard

IEC 61851

IP protection class

IP 65

Min./max. temperature conditions

-15 to 50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information