Welcome to Würth Slowakia For trade customers only

Wall duct BR 80

BRD-R9010-PUREWHITE-62X110MM

Art.-no. 0973560110

EAN 4050382241009

Price for selected packaging unit
Wall duct BR 80

Art.-no. 0973560110

Price for selected packaging unit
Quantity
PU
x 8 m

Exclusively for trade customers

Register now and access more than 125,000 products

80-mm cover inlay width (no device panels required) and perforated base
  • Visible surfaces covered with protective film for optimum protection against dirt and scratches

  • Design: 2 DIN mounting rails 35 mm for mounting device boxes and separating rails
Notice

Cover is already included!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For installation of all common surface switch products

Type description

62 x 110/80

Height

62 mm

Width

110 mm

Lid width

80 mm

Colour

Pure white RAL 9010

Channel length

2 m

Material

PVC - Polyvinyl chloride

Flammability

Flame-retardant, self-extinguishing

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Outer corner for BR 80 wall duct

OUTCRN-F.BRD-BR80-WHTE-62X110MM

x 2 pcs
Inside corner for BR 80 wall duct

INRCRN-F.BRD-BR80-WHTE-62X110MM

x 2 pcs
T-piece for BR 80 wall duct

T-PCE-F.BRD-BR80-WHTE-62X110MM

x 2 pcs
End piece for BR 80 wall duct

ENDPCE-F.BRD-BR80-WHTE-62X110MM

x 10 pcs
Device mounting box for BR 80 wall ducts and FB windowsill ducts

APPBOX-F.CBLDCT-H50MM

x 40 pcs
Device mounting box for BR 80 wall ducts and FB windowsill ducts

APPBOX-F.CBLDCT-DB-H50MM

x 20 pcs
CEE built-in cover For BR 80 wall duct and FB windowsill duct

COV-F.CBLDCT-(CEE-INSTL)

x 10 pcs
Installation unit for data technology, front latching For BR 80 wall duct

INSTLUNT-DATATECHNOLOGY-R9010-1FOLD

Saves time and space compared to conventional installation using device mounting boxes
x 4 pcs
Installation unit for data technology, front latching For BR 80 wall duct

INSTLUNT-DATATECHNOLOGY-R9010-2FOLD

Saves time and space compared to conventional installation using device mounting boxes
x 3 pcs
Cavity wall socket adapter for BR 80 wall duct

CWL/APPSKT-ADAPT-F.BRD-68MM

Transforms all conventional cavity wall device sockets ∅ 68 mm to a BR built-in socket. Standard cavity wall sockets are usually always available and can also simply and easily become "duct-capable”.
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information