Push-in rivet with cap, tapered
EXPNDRRIV-WITH SPRING NUT-BLACK
Art.-no. 0501129032
EAN 4046777720730
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For demanding sheet metal fasteners with easy installation
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Product information
Datasheets(X)
Application area
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 6.50-6.70 mm |
Min./max. attachment thickness | 1.20-7.50 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 3.50 mm |
Length below head (C) | 28.20 mm |
Colour | Black |
Material | PA 12 - Polyamide |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91506S9A003 |
Installation location | Engine compartment, Bodywork |
