Washer DIN 125, 200 HV steel with silver zinc-flake coating
WSH-DIN125-A-200HV-(GE3A)-D28
Art.-no. 4628406027
EAN 4049557982052
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M26 |
Form | A |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 4 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
