Washer DIN 125, 200 HV steel with silver zinc-flake coating
DIN 125 steel 200 HV, zinc flake, silver
WSH-DIN125-A-200HV-(GE3A)-D6,4
Art.-no.
462840606
EAN 4049557671512
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Form | A |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |