Welcome to Würth Slowakia For trade customers only

Washer DIN 125, 300 HV steel with silver zinc-flake coating

WSH-DIN125-A-300HV-(GE3A)-D31

Art.-no. 4628407030

EAN 4049557888583

Price for selected packaging unit
Washer DIN 125, 300 HV steel with silver zinc-flake coating

Art.-no. 4628407030

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M30

Form

A

Internal diameter (d1)

31 mm

Outer diameter (d2)

56 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

300 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information