Welcome to Würth Slowakia For trade customers only

Washer DIN 125, aluminium, plain

DIN 125 aluminium plain
WSH-DIN125-ALU-D10,5

Art.-no. 0403000010

EAN 4050642332430

Price for selected packaging unit
Washer DIN 125, aluminium, plain

Art.-no. 0403000010

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Suitable for screw thread

M10

Form

A

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

21 mm

Thickness (h1)

2 mm

Standards

DIN 125

Material

Aluminium