Washer DIN 125, aluminium, plain
DIN 125 aluminium plain
WSH-DIN125-ALU-D13,0
Art.-no. 0403000013
EAN 4048539711666
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Form | A |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 125 |
Material | Aluminium |
Surface | Plain |
RoHS-compliant | Yes |
