Washer DIN 125, aluminium, plain
WSH-DIN125-ALU-D5,3
Art.-no. 0403000005
EAN 4045727208816
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Form | A |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Standards | DIN 125 |
Material | Aluminium |
Surface | Plain |
RoHS-compliant | Yes |
