Welcome to Würth Slowakia For trade customers only

Washer DIN 134, yellow zinc plated 140 HV steel

DIN 134 steel 140 HV yellow zinc plated
WSH-DIN134-140HV-(A2C)-D13,0

Art.-no. 463100512

EAN 4048539648610

Price for selected packaging unit
Washer DIN 134, yellow zinc plated 140 HV steel

Art.-no. 463100512

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 134, steel 140 HV yellow zinc plated
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Thickness (h1)

3 mm

Standards

DIN 134

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information