Washer DIN 134, yellow zinc plated 140 HV steel
DIN 134 steel 140 HV yellow zinc plated
WSH-DIN134-140HV-(A2C)-D8,4
Art.-no. 46310058
EAN 4048539648603
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 134, steel 140 HV yellow zinc plated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Thickness (h1) | 2 mm |
Standards | DIN 134 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
