Welcome to Würth Slowakia For trade customers only

Washer DIN 1440, A4 stainless steel, plain, for bolt

DIN 1440 bare stainless steel A4
WSH-DIN1440-A4-D16,0

Art.-no. 041290516

EAN 4057709066666

Price for selected packaging unit
Washer DIN 1440, A4 stainless steel, plain, for bolt

Art.-no. 041290516
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
Internal diameter (d1)

16 mm

Outer diameter (d2)

28 mm

Thickness (h1)

3 mm

Standards

DIN 1440

Material

Stainless steel A4