Welcome to Würth Slowakia For trade customers only

Washer DIN 1440, A4 stainless steel, plain, for bolt

DIN 1440 bare stainless steel A4
WSH-DIN1440-A4-D20,0

Art.-no. 041290520
EAN 4038898242758

Price for selected packaging unit
Washer DIN 1440, A4 stainless steel, plain, for bolt

Art.-no. 041290520

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

20 mm

Outer diameter (d2)

32 mm

Thickness (h1)

4 mm

Standards

DIN 1440

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information