Welcome to Würth Slowakia For trade customers only

Washer DIN 1440, zinc-plated steel, blue passivated (A2K), for bolt

WSH-DIN1440-(A2K)-D90,0

Art.-no. 049600090

EAN 4046778970875

Price for selected packaging unit
Washer DIN 1440, zinc-plated steel, blue passivated (A2K), for bolt

Art.-no. 049600090

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

90 mm

Outer diameter (d2)

115 mm

Thickness (h1)

12 mm

Standards

DIN 1440

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information