Washer DIN 1441, steel, plain, for bolt, product grade C
DIN 1441 steel plain
WSH-DIN1441-D13,0
Art.-no. 0496913
EAN 4045727654446
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 3 mm |
Standards | DIN 1441 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
