Welcome to Würth Slowakia For trade customers only

Washer DIN 1441, steel, plain, for bolt, product grade C

DIN 1441 steel plain
WSH-DIN1441-D46,0

Art.-no. 0496946

EAN 4038898679622

Price for selected packaging unit
Washer DIN 1441, steel, plain, for bolt, product grade C

Art.-no. 0496946

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

46 mm

Outer diameter (d2)

62 mm

Thickness (h1)

7 mm

Standards

DIN 1441

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information