Washer DIN 1441, steel, zinc-plated yellow (A2C), for bolt, product grade C
DIN 1441 steel zinc plated yellow
WSH-DIN1441-(A2C)-D11,0
Art.-no.
049690010
EAN 4046778057354
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 1441 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |