Washer DIN 1441, steel, zinc-plated yellow (A2C), for bolt, product grade C
WSH-DIN1441-(A2C)-D23,0
Art.-no. 049690022
EAN 4045727715017
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 23 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 4 mm |
Standards | DIN 1441 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
