Welcome to Würth Slowakia For trade customers only

Washer DIN 1441, steel, zinc-plated yellow (A2C), for bolt, product grade C

WSH-DIN1441-(A2C)-D29,0

Art.-no. 049690028

EAN 4047376617841

Price for selected packaging unit
Washer DIN 1441, steel, zinc-plated yellow (A2C), for bolt, product grade C

Art.-no. 049690028

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

29 mm

Outer diameter (d2)

42 mm

Thickness (h1)

5 mm

Standards

DIN 1441

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information