Welcome to Würth Slowakia For trade customers only

Washer DIN 1441, steel, zinc-plated yellow (A2C), for bolt, product grade C

DIN 1441 steel zinc plated yellow
WSH-DIN1441-(A2C)-D7,0

Art.-no. 04969006

EAN 4045727320389

Price for selected packaging unit
Washer DIN 1441, steel, zinc-plated yellow (A2C), for bolt, product grade C

Art.-no. 04969006

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Internal diameter (d1)

7 mm

Outer diameter (d2)

12 mm

Thickness (h1)

1.6 mm

Standards

DIN 1441

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information