Welcome to Würth Slowakia For trade customers only

Washer DIN 1441, steel, zinc-plated yellow (A2C), for bolt, product grade C

DIN 1441 steel zinc plated yellow
WSH-DIN1441-(A2C)-D82,0

Art.-no. 049690080

EAN 4038898679479

Price for selected packaging unit
Washer DIN 1441, steel, zinc-plated yellow (A2C), for bolt, product grade C

Art.-no. 049690080

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

82 mm

Outer diameter (d2)

110 mm

Thickness (h1)

12 mm

Standards

DIN 1441

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information