Washer DIN 1441, zinc-plated steel, blue passivated (A2K), for bolt, product grade C
WSH-DIN1441-(A2K)-D82,0
Art.-no. 04969082
EAN 4047376408937
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 82 mm |
Outer diameter (d2) | 110 mm |
Thickness (h1) | 12 mm |
Standards | DIN 1441 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
