Welcome to Würth Slowakia For trade customers only

Washer DIN 433, A2 stainless steel, 140 HV, plain, for cylinder head screw

DIN 433 plain A2 stainless steel, 140 HV
WSH-DIN433-140HV-A2-D3,7

Art.-no. 041535

EAN 4056808531549

Price for selected packaging unit
Washer DIN 433, A2 stainless steel, 140 HV, plain, for cylinder head screw

Art.-no. 041535

Price for selected packaging unit
Quantity
PU
x 5000 pcs
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
Application area

Preferably for cheese-head screws

Suitable for screw thread

M3.5

Internal diameter (d1)

3.7 mm

Outer diameter (d2)

7 mm

Thickness (h1)

0.5 mm

Standards

DIN 433

Material

Stainless steel A2

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information