Washer DIN 433, copper, plain, for cylinder head screw
DIN 433 copper plain
WSH-DIN433-CU-D13,0
Art.-no. 0414712
EAN 4024835695459
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | DIN 433 |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
