Welcome to Würth Slowakia For trade customers only

Washer DIN 433, copper, plain, for cylinder head screw

DIN 433 copper plain
WSH-DIN433-CU-D21,0

Art.-no. 0414720

EAN 4024835695466

Price for selected packaging unit
Washer DIN 433, copper, plain, for cylinder head screw

Art.-no. 0414720
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
Application area

Preferably for cheese-head screws

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

34 mm

Thickness (h1)

3 mm

Standards

DIN 433

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information