Washer DIN 433, nickel-plated brass, for cylinder head screw
DIN 433 brass nickel-plated
WSH-DIN433-BRS-(E2J)-D8,4
Art.-no. 040098
EAN 4048539617081
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 15 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 433 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
