Welcome to Würth Slowakia For trade customers only

Washer DIN 433, steel 140 HV, plain, for cylinder head screw

DIN 433 steel, 140 HV, plain
WSH-DIN433-140HV-D15,0

Art.-no. 04140014

EAN 4046778619354

Price for selected packaging unit
Washer DIN 433, steel 140 HV, plain, for cylinder head screw

Art.-no. 04140014

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M14

Internal diameter (d1)

15 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

DIN 433

Material

Steel

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information