Washer DIN 433, steel 140 HV, plain, for cylinder head screw
DIN 433 steel, 140 HV, plain
WSH-DIN433-140HV-D25,0
Art.-no.
04140024
EAN 4048539483051
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 39 mm |
Thickness (h1) | 4 mm |
Standards | DIN 433 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |