Welcome to Würth Slowakia For trade customers only

Washer DIN 433, steel 140 HV, zinc-plated yellow, for cylinder head screw

WSH-DIN433-140HV-(A2C)-D3,2

Art.-no. 041403

EAN 4047376908352

Price for selected packaging unit
Washer DIN 433, steel 140 HV, zinc-plated yellow, for cylinder head screw

Art.-no. 041403

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

6 mm

Thickness (h1)

0.5 mm

Standards

DIN 433

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information