Welcome to Würth Slowakia For trade customers only

Washer DIN 433, steel 140 HV, zinc-plated yellow, for cylinder head screw

DIN 433 steel 140 HV zinc plated yellow
WSH-DIN433-140HV-(A2C)-D6,4

Art.-no. 041406

EAN 4046778600000

Price for selected packaging unit
Washer DIN 433, steel 140 HV, zinc-plated yellow, for cylinder head screw

Art.-no. 041406

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

11 mm

Thickness (h1)

1.6 mm

Standards

DIN 433

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information