Washer DIN 433, steel 140 HV, zinc-plated yellow, for cylinder head screw
DIN 433 steel 140 HV zinc plated yellow
WSH-DIN433-140HV-(A3C)-D10,5
Art.-no. 041400010
EAN 4046778057729
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 433 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for | Preferable for cylinder screws |
