Welcome to Würth Slowakia For trade customers only

Washer DIN 433, steel 140 HV, zinc-plated yellow, for cylinder head screw

DIN 433 steel 140 HV zinc plated yellow
WSH-DIN433-140HV-(A3C)-D17,0

Art.-no. 041400016

EAN 4045727695227

Price for selected packaging unit
Washer DIN 433, steel 140 HV, zinc-plated yellow, for cylinder head screw

Art.-no. 041400016

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Application area

Preferably for cheese-head screws

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

28 mm

Thickness (h1)

2.5 mm

Standards

DIN 433

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information