Welcome to Würth Slowakia For trade customers only

Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw

DIN 433 steel 140 HV zinc plated
WSH-DIN433-140HV-(A2K)-D2,2

Art.-no. 04142

EAN 4038898456377

Price for selected packaging unit
Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw

Art.-no. 04142

Price for selected packaging unit
Quantity
PU
x 5000 pcs
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
Application area

Preferably for cheese-head screws

Suitable for screw thread

M2

Internal diameter (d1)

2.2 mm

Outer diameter (d2)

4.5 mm

Thickness (h1)

0.3 mm

Standards

DIN 433

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information